Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

85535 / 13X1.75 LDSLV4 https://www.bdiexpress.com/medias/INDSKFXXXXXX-15039820-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMTF8aW1hZ2UvanBlZ3xhR1kwTDJnME1TOHhNREE1TURBMU1USTNNamN6TkM5SlRrUlRTMFpZV0ZoWVdGaGZNVFV3TXprNE1qQmZNekF3ZURNd01DNXFjR2N8YjI5MzIwNDUzNDQ0N2FkN2VjYjYxNzI0ODgxMzcyODY3YjcxYjA4Njg1MmMyOTI0ZGI2YzE1MzJmNmExNzcxMg
1297381 Mechanical Seals 

SKF SKF

85535 / 13X1.75 LDSLV4

Description

CRSEAL 85535/ 13X1.75 LDSLV4 WEAR SLEEVE

Wear Sleeve; 13" Shaft Diameter; 1.75" Nominal Width; For LDSLV4 Seal Design Code

Part #

85535 / 13X1.75 LDSLV4

BDI #
1297381

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.56
EAN
0085311088268
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Manufacturer URL
Product Detail
Wear Sleeve
Product Specification
13" Shaft Diameter; 1.75" Nominal Width
Long Description
Wear Sleeve; 13" Shaft Diameter; 1.75" Nominal Width; For LDSLV4 Seal Design Code