SKF
SKF
86072 / 4.375X0.75 S1
SKF SKF
Description
CRSEAL 86072/4.375X0.75 S1 SPEEDE SLEEVE ; NON-RETURNABLE
Wear Sleeve; 4.375" Shaft Diameter; 0.75" Nominal Width; S1 Seal Design Code
Part #
86072 / 4.375X0.75 S1
BDI #
1297433
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Mechanical-Seals/86072-4-375X0-75-S1/p/1297433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.138
EAN
0085311040525
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Product Specification
4.375" Shaft Diameter; 0.75" Nominal Width; S1 Seal Design Code
Long Description
Wear Sleeve; 4.375" Shaft Diameter; 0.75" Nominal Width; S1 Seal Design Code