BONFIGLIOLI
BONFIGLIOLI
120.32 X 2.62 3475 FKM O-RING GASKET
BONFIGLIOLI BONFIGLIOLI
Description
120.32 X 2.62 3475 FKM O-RING GASKET
O-Ring; 120.32MM Size; 2.62MM Cross Section; FKM Material; 70 Hardness
Part #
120.32 X 2.62 3475 FKM O-RING GASKET
BDI #
25181025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/120-32-X-2-62-3475-FKM-O-RING-GASKET/p/25181025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31401503
Weight / Kilogram
0.003
Product Group - BDI
S02180
Harmonized Tariff Code
4016.93.10.10
Noun
O-Ring
Manufacturer URL
https://www.bonfiglioli.com
Product Detail
O-Ring
Product Specification
120.32MM Size; 2.62MM Cross Section; FKM Material; 70 Hardness
Long Description
O-Ring; 120.32MM Size; 2.62MM Cross Section; FKM Material; 70 Hardness