对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

400184 / 18 VA V https://www.bdiexpress.com/medias/INDSKFXXXXXX-1414373-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5NnxpbWFnZS9qcGVnfGFHVmhMMmcxTWk4eE1EQTVNREExTVRjMk5ESTFOQzlKVGtSVFMwWllXRmhZV0ZoZk1UUXhORE0zTTE4ek1EQjRNekF3TG1wd1p3fDI0MzYwMmU0MWY4Y2U2OWQzNmNmNzJiNjIwNmM4YzRmOTEyMTY0MWRmOGFkY2ZhNjM3MGQ5NzU3MGQ0ZDM4NmM
1244936 O型环/V型环 

SKF SKF

400184 / 18 VA V

描述

SKF 400184 / 18 VA V

V-Ring; 0.63" Shaft Diameter; 0.22" Nominal Width; VA Seal Design Code; Viton Lip Material

制造商部件号

400184 / 18 VA V

BDI部件号
1244936

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
SKF
制造商名称
SKF
最低订购量
EAN条码
0085311044066
重量 / Kilogram
0.009
Product Group - BDI
S02252
名称
V-Ring
关键字串
Lip
产品明细
V-Ring
产品规格
0.63" Shaft Diameter; 0.22" Nominal Width; VA Seal Design Code; Viton Lip Material
详细描述
V-Ring; 0.63" Shaft Diameter; 0.22" Nominal Width; VA Seal Design Code; Viton Lip Material