SKF
SKF
400201 / 20 VS R
SKF SKF
Description
CRSEAL 400201 / 20 VS R V-RING SEAL ; 0.748X0.413 VR2 R
V-Ring; 18MM Shaft Diameter; 10.5MM Width; VS Seal Design Code; Nitrile Rubber Lip Material
Part #
400201 / 20 VS R
BDI #
1414295
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400201-20-VS-R/p/1414295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.011
EAN
0085311044097
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
18MM Shaft Diameter; 10.5MM Width; VS Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 18MM Shaft Diameter; 10.5MM Width; VS Seal Design Code; Nitrile Rubber Lip Material