SKF
SKF
400284 / 28 VA V
SKF SKF
Description
CRSEAL 400284 / 28 VA V V-RING SEAL ; NON-RETURNABLE 1.063X0.295 VR1 V
V-Ring; 0.98" Shaft Diameter; 0.3" Nominal Width; VA Seal Design Code; Viton Lip Material
Part #
400284
BDI #
1244948
Details
78.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/400284-28-VA-V/p/1244948
Your Price
$ 78.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.01
EAN
0085311044226
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
0.98" Shaft Diameter; 0.3" Nominal Width; VA Seal Design Code; Viton Lip Material
Long Description
V-Ring; 0.98" Shaft Diameter; 0.3" Nominal Width; VA Seal Design Code; Viton Lip Material