SKF
SKF
410003 / 1000 VE R
SKF SKF
Description
CRSEAL 410003 / 1000 VE R V-RING SEAL ; 39.33X2.559 VR4 R
V-Ring; 37.913" Shaft Diameter; 2.559" Width; VE Seal Design Code; Nitrile Rubber Lip Material
Part #
410003 / 1000 VE R
BDI #
1246731
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/410003-1000-VE-R/p/1246731
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
3.79
EAN
0085311090926
Product Group - BDI
S02252
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Product Specification
37.913" Shaft Diameter; 2.559" Width; VE Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 37.913" Shaft Diameter; 2.559" Width; VE Seal Design Code; Nitrile Rubber Lip Material