TIMKEN
TIMKEN
801104
TIMKEN TIMKEN
Description
801104 V-SEAL ; STYLE VS1
V-Ring Seal; VS1 Style; 4.14" To 4.53" Shaft Diameter Range; 110MM Shaft Diameter; 0.31" Width On Shaft Diameter; 0.5" Width; 0.41" Fitted Width; 0.28" Lip Height; Fluoroelastomer
Part #
801104
BDI #
22801960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/O-Rings-And-V-Rings/801104/p/22801960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411704
Weight / Kilogram
2.92
EAN
0053893918365
Product Group - BDI
S02250
Noun
Seal
Keyword String
V-Ring
Manufacturer URL
https://www.timken.com
Product Detail
V-Ring Seal
Product Specification
VS1 Style; 4.14" To 4.53" Shaft Diameter Range; 110MM Shaft Diameter; 0.31" Width On Shaft Diameter; 0.5" Width; 0.41" Fitted Width; 0.28" Lip Height; Fluoroelastomer
Long Description
V-Ring Seal; VS1 Style; 4.14" To 4.53" Shaft Diameter Range; 110MM Shaft Diameter; 0.31" Width On Shaft Diameter; 0.5" Width; 0.41" Fitted Width; 0.28" Lip Height; Fluoroelastomer
