https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM4-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDl8aW1hZ2UvanBlZ3xhR1EwTDJnME1pOHhNREUwTVRrM05EVTVNelUyTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5ORjh4WDA1VFh6TXdNRmd6TURBdWFuQm58YjFkNzM3MjQxMjE5NDBmZDJhMjZlZmMzMjJhODM0MGJiZjMzNzJhOTVmN2MwZjc3NGZmMGRiZmYwZDhkYzIzNw
HARWAL
HARWAL
.375X.678X.150AO
HARWAL HARWAL
Description
.375X.678X.150AO NBR SHAFT SEAL ; RUBBER COVER STEEL
3/8" Shaft Dia; 0.678" Housing Bore; 0.15" Nominal Width; Nitrile Lip; Solid Seal; 0.15" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Part #
.375.678.150AO
BDI #
443177
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/-375X-678X-150AO/p/443177
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
Product Group - BDI
S02250
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
AO
Other Features
Press Fit Mounting
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.04
Long Description
3/8" Shaft Dia; 0.678" Housing Bore; 0.15" Nominal Width; Nitrile Lip; Solid Seal; 0.15" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; AO Seal Design Code
Housing Bore
0.678 Inch | 17.221 Millimeter
Nominal Width
0.15 Inch | 3.81 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Actual Width
0.15 Inch | 3.81 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

