JOHNS MANVILLE
JOHNS MANVILLE
0168 5867
JOHNS MANVILLE JOHNS MANVILLE
Description
0168 5867 SPLIT SEAL ; NBR 1.688 2.563 .313 NON RETURNABLE
1-11/16" Shaft Dia; 2-9/16" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Split Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
0168 5867
BDI #
19053445
Details
74.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0168-5867/p/19053445
Your Price
$ 74.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0827834002174
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0168 5867
Weight / LBS
0.077
Long Description
1-11/16" Shaft Dia; 2-9/16" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Split Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Housing Bore
2.563 Inch | 65.1 Millimeter
Shaft Diameter
1.688 Inch | 42.875 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh