DICHTOMATIK
DICHTOMATIK
031072VTF-BX
DICHTOMATIK DICHTOMATIK
Description
031072VTF-BX LIP SHAFT SEAL ; VITON DBL SPRING
5/16" Shaft Dia; 0-3/4" Housing Bore; 0-1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TF Seal Design Code
Part #
031072VTF-BX
BDI #
900032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/031072VTF-BX/p/900032
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.004
EAN
0750886213925
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA78
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TF
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
031072VTF
Long Description
5/16" Shaft Dia; 0-3/4" Housing Bore; 0-1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; TF Seal Design Code
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.312 Inch | 7.925 Millimeter
Housing Bore
0.75 Inch | 19.05 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh