

DICHTOMATIK
DICHTOMATIK
05081VC-BX
DICHTOMATIK DICHTOMATIK
Description
05081VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
1/2" Shaft Dia; 7/8" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Part #
05081VC-BX
BDI #
889913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/05081VC-BX/p/889913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
0750886002499
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
05081VC
Long Description
1/2" Shaft Dia; 7/8" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Actual Width
0.125 Inch | 3.175 Millimeter
Housing Bore
0.875 Inch | 22.225 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh