DICHTOMATIK
DICHTOMATIK
0608109VVM-BX
DICHTOMATIK DICHTOMATIK
Description
0608109VVM-BX LIP SHAFT SEAL ; VITON SGL
5/8" Shaft Dia; 13/16" Housing Bore; 3/32" Nominal Width; Viton Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VM Seal Design Code
Part #
0608109VVM-BX
BDI #
900745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/0608109VVM-BX/p/900745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
0750886259985
Product Group - BDI
S02250
Generic Design Code
TSM_VM
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VM
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
5/8" Shaft Dia; 13/16" Housing Bore; 3/32" Nominal Width; Viton Lip; Solid Seal; 3/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VM Seal Design Code
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Actual Width
0.094 Inch | 2.388 Millimeter
Housing Bore
0.812 Inch | 20.625 Millimeter
Nominal Width
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh