

CONE DRIVE
CONE DRIVE
087W168
CONE DRIVE CONE DRIVE
Description
087W168 ; SEAL
Oil Seal; Lip Type; 2.5" Diameter; For Worm Right Angle Gear Reducer
Part #
087W168
BDI #
21482644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/087W168/p/21482644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.06
Product Group - BDI
M02284
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Oil
Manufacturer URL
https://conedrive.com
Product Detail
Oil Seal
Product Specification
Lip Type; 2.5" Diameter
Long Description
Oil Seal; Lip Type; 2.5" Diameter; For Worm Right Angle Gear Reducer