JOHNS MANVILLE
JOHNS MANVILLE
0956 3794
JOHNS MANVILLE JOHNS MANVILLE
Description
0956 3794 SPLIT SEAL ; NON RETURNABLE
9-9/16" Shaft Dia; 11-9/16" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
0956 3794
BDI #
18220846
Details
1350.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/0956-3794/p/18220846
Your Price
$ 1,350.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.15
EAN
0827834022479
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
0956 3794
Weight / LBS
2.5414
Long Description
9-9/16" Shaft Dia; 11-9/16" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
11.563 Inch | 293.7 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
9.563 Inch | 242.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

