

JOHNS MANVILLE
JOHNS MANVILLE
10214 H1L5 KC
JOHNS MANVILLE JOHNS MANVILLE
Description
10214 H1L5 KC SPLIT SEAL ; NBR 2.750 3.375 .312 NON RETURNABLE
2-3/4" Shaft Dia; 3-3/8" Housing Bore; 0.312" Nominal Width; Nitrile Lip; Split Seal; 0.312" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Part #
10214 H1L5 KC
BDI #
19055831
Details
78.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/10214-H1L5-KC/p/19055831
Your Price
$ 78.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0827834419354
Product Group - BDI
S02250
Generic Design Code
J/M_RPD
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD
Other Features
Bonded
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10214 H1L5 KC
Weight / LBS
0.0723
Long Description
2-3/4" Shaft Dia; 3-3/8" Housing Bore; 0.312" Nominal Width; Nitrile Lip; Split Seal; 0.312" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Nominal Width
0.312 Inch | 7.925 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Housing Bore
3.375 Inch | 85.725 Millimeter
Shaft Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh