JM CLIPPER
JM CLIPPER
10319 H1L5
JM CLIPPER JM CLIPPER
Description
10319 H1L5 SOLID SEAL ; NON RETURNABLE
Lip Seal; 2.901" Shaft Dia; 3.601" Housing Bore; 0.232" Nominal Width; Nitrile Lip; Solid Seal; 0.232" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
10319 H1L5
BDI #
19055930
Details
53.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/10319-H1L5/p/19055930
Your Price
$ 53.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0827834027085
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10319 H1L5
Long Description
Lip Seal; 2.901" Shaft Dia; 3.601" Housing Bore; 0.232" Nominal Width; Nitrile Lip; Solid Seal; 0.232" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Actual Width
0.232 Inch | 5.893 Millimeter
Shaft Diameter
2.901 Inch | 73.685 Millimeter
Housing Bore
3.601 Inch | 91.465 Millimeter
Nominal Width
0.232 Inch | 5.893 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh