JOHNS MANVILLE
JOHNS MANVILLE
10472 ALLL5
JOHNS MANVILLE JOHNS MANVILLE
Description
10472 ALLL5 SOLID SEAL ; NON RETURNABLE
7-3/16" Shaft Dia; 8.68" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD-T Seal Design Code
Part #
10472 ALLL5
BDI #
18222364
Details
417.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/10472-ALLL5/p/18222364
Your Price
$ 417.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.25
EAN
0827834028624
Product Group - BDI
S02250
Generic Design Code
J/M_RPD-T
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD-T
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10472 ALLL5
Weight / LBS
0.5487
Long Description
7-3/16" Shaft Dia; 8.68" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD-T Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
7.188 Inch | 182.575 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8.68 Inch | 220.472 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh