Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10891 H1L7 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-SS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFHVTNMMmhsTXk4NU5qTXdNVE01TmpRMU9UZ3lMbXB3Wnd8ZDc3ZjI2MDVmZWQ1ODQ1YzBhNDY2YjEyN2I3OGY5NzViMDJhMjA2OGYwYzQ3NTA3NWFhM2ExZGIwYTA3ODZlZA
18221590 Oil Seals 

JOHNS MANVILLE JOHNS MANVILLE

10891 H1L7

Description

10891 H1L7 ROTARY LIP SEAL ; POR NON RETURNABLE SS .472 1.125 .375

0.472" Shaft Dia; 1-1/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code

Part #

10891 H1L7

BDI #
18221590

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0827834033673
Product Group - BDI
S02250
Generic Design Code
J/M_SS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
10891 H1L7
Weight / LBS
0.0303
Long Description
0.472" Shaft Dia; 1-1/8" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Housing Bore
1.125 Inch | 28.575 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
0.472 Inch | 11.989 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh