JOHNS MANVILLE
JOHNS MANVILLE
11151 H1L7
JOHNS MANVILLE JOHNS MANVILLE
Description
11151 H1L7 SOLID SEAL ; NON RETURNABLE
2.489" Shaft Dia; 3-1/4" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Part #
11151 H1L7
BDI #
18222123
Details
41.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11151-H1L7/p/18222123
Your Price
$ 41.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0827834036643
Product Group - BDI
S02250
Generic Design Code
J/M_SS
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11151 H1L7
Weight / LBS
0.0851
Long Description
2.489" Shaft Dia; 3-1/4" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SS Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
3.25 Inch | 82.55 Millimeter
Shaft Diameter
2.489 Inch | 63.221 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh