JOHNS MANVILLE
JOHNS MANVILLE
11499 H1L2160
JOHNS MANVILLE JOHNS MANVILLE
Description
11499 H1L2160 SOLID SEAL ; EPDM LUP 1.772 2.622 .500 NON RETURNABLE
1.772" Shaft Dia; 2.622" Housing Bore; 1/2" Nominal Width; EPDM Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
11499 H1L2160
BDI #
19056683
Details
77.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11499-H1L2160/p/19056683
Your Price
$ 77.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.06
EAN
0827834439840
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
EPDM
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11499 H1L2160
Weight / LBS
0.1225
Long Description
1.772" Shaft Dia; 2.622" Housing Bore; 1/2" Nominal Width; EPDM Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.622 Inch | 66.599 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh