

JOHNS MANVILLE
JOHNS MANVILLE
11801 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
11801 H1L5 SOLID SEAL ; NON RETURNABLE
2.553" Shaft Dia; 3-15/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LDS Seal Design Code
Part #
11801 H1L5
BDI #
18221815
Details
57.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/11801-H1L5/p/18221815
Your Price
$ 57.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
EAN
0827834042361
Product Group - BDI
S02250
Generic Design Code
J/M_LDS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LDS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
11801 H1L5
Weight / LBS
0.2248
Long Description
2.553" Shaft Dia; 3-15/16" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LDS Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.938 Inch | 100.025 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.553 Inch | 64.846 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh