JOHNS MANVILLE
JOHNS MANVILLE
12276 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
12276 H5L16 SOLID SEAL ; FKM LPD .375 1.180 .313 NON RETURNABLE
3/8" Shaft Dia; 1.18" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Part #
12276 H5L16
BDI #
19057133
Details
121.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/12276-H5L16/p/19057133
Your Price
$ 121.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0827834046253
Product Group - BDI
S02250
Generic Design Code
J/M_LPD
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12276 H5L16
Weight / LBS
0.0403
Long Description
3/8" Shaft Dia; 1.18" Housing Bore; 5/16" Nominal Width; Viton Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
1.18 Inch | 29.972 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh