JOHNS MANVILLE
JOHNS MANVILLE
12509 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
12509 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR STLPD 17 18.500 .688
17" Shaft Dia; 18-1/2" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LPD Seal Design Code
Part #
12509 H1L5
BDI #
18224102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/12509-H1L5/p/18224102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.95
EAN
0827834048264
Product Group - BDI
S02250
Generic Design Code
J/M_ST-LPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
ST-LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
12509 H1L5
Weight / LBS
2.0981
Long Description
17" Shaft Dia; 18-1/2" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; ST-LPD Seal Design Code
Shaft Diameter
17 Inch | 431.8 Millimeter
Housing Bore
18.5 Inch | 469.9 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Actual Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh