![1350959 / 13.5X15.5X0.812 HDSH7 HT](/medias/INDXXXSEALXX-OIL-C-R-HDSH7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNTJ8aW1hZ2UvanBlZ3xhR1kyTDJobU1DODVPVGs1TkRNMU1qQXlOVGt3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVMGczWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8YWE0YjE2ZGE1NGMxODQyYTgwZjVmZDQwMzA5ZjJmZDJkZjJmMDE4ZWZjYTc3MWMyZWQzOWU3YWQ2YWU0ODhiMw)
![1350959 / 13.5X15.5X0.812 HDSH7 HT](/medias/INDXXXSEALXX-OIL-C-R-HDSH7-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNTJ8aW1hZ2UvanBlZ3xhR1kyTDJobU1DODVPVGs1TkRNMU1qQXlOVGt3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVMGczWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8YWE0YjE2ZGE1NGMxODQyYTgwZjVmZDQwMzA5ZjJmZDJkZjJmMDE4ZWZjYTc3MWMyZWQzOWU3YWQ2YWU0ODhiMw)
SKF
SKF
1350959 / 13.5X15.5X0.812 HDSH7 HT
SKF SKF
Description
CRSEAL 1350959/ 13.5X15.5X0.812 HDSH7 HT ; DBL LIP SEAL
13-1/2" Shaft Dia; 15-1/2" Housing Bore; 0.812" Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 0.812" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Part #
1350959 / 13.5X15.5X0.812 HDSH7 HT
BDI #
22780219
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/1350959-13-5X15-5X0-812-HDSH7-HT/p/22780219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.78
EAN
0085311519885
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH7
Lip Material
Hydrogenated Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HDSH7
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1350959
Weight / LBS
3.924
Long Description
13-1/2" Shaft Dia; 15-1/2" Housing Bore; 0.812" Nominal Width; Hydrogenated Nitrile | PTFE Lip; Solid Seal; 0.812" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HDSH7 Seal Design Code
Nominal Width
0.812 Inch | 20.625 Millimeter
Housing Bore
15.5 Inch | 393.7 Millimeter
Shaft Diameter
13.5 Inch | 342.9 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh