

JOHNS MANVILLE
JOHNS MANVILLE
13922 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
13922 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LDS 1.813 2.875 .500
1-13/16" Shaft Dia; 2-7/8" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LDS Seal Design Code
Part #
13922 H5L16
BDI #
19057857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/13922-H5L16/p/19057857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.09
EAN
0827834057907
Product Group - BDI
S02250
Generic Design Code
J/M_LDS
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LDS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
13922 H5L16
Weight / LBS
0.2067
Long Description
1-13/16" Shaft Dia; 2-7/8" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LDS Seal Design Code
Housing Bore
2.875 Inch | 73.025 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh