https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA122-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDB8aW1hZ2UvanBlZ3xhRE0zTDJnMU9DOHhNRGN4TVRNeE5qZzFOamcyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWpKZk1sOHpNREI0TXpBd0xtcHdad3w5OGEzMGM0NzU2ZmZkMmMzOWEyY2FmMTRiMTRjMDViZTU1MDQ0ZjgyMGE5NjVlZGI3OWY0ODM5ZDliZjcyMWIz
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA122-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDB8aW1hZ2UvanBlZ3xhRE0zTDJnMU9DOHhNRGN4TVRNeE5qZzFOamcyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWpKZk1sOHpNREI0TXpBd0xtcHdad3w5OGEzMGM0NzU2ZmZkMmMzOWEyY2FmMTRiMTRjMDViZTU1MDQ0ZjgyMGE5NjVlZGI3OWY0ODM5ZDliZjcyMWIz
SKF
SKF
13958 / 1.378X1.983X1.549 HMSA122 P
SKF SKF
Description
CRSEAL 13958/1.378X1.983X1.549 HMSA122 P ; DBL LIP SEAL
Lip Seal; 1.378" Shaft Dia; 1-63/64" Housing Bore; 1.549" Nominal Width; Polyacrylate Lip; Solid Seal; 1.549" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA122 Seal Design Code
Part #
13958 / 1.378X1.983X1.549 HMSA122 P
BDI #
1241917
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/13958-1-378X1-983X1-549-HMSA122-P/p/1241917
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.145
EAN
0085311013451
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA122
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA122
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.534
Long Description
Lip Seal; 1.378" Shaft Dia; 1-63/64" Housing Bore; 1.549" Nominal Width; Polyacrylate Lip; Solid Seal; 1.549" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA122 Seal Design Code
Actual Width
1.549 Inch | 39.345 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Nominal Width
1.549 Inch | 39.345 Millimeter
Housing Bore
1.983 Inch | 50.368 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


