

SKF
SKF
145X175X14 CRS1 R
SKF SKF
Description
CRSEAL 145X175X14 CRS1 R SGL LIP SEAL ; NON-RETURNABLE
145MM Shaft Dia; 175MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS1 Seal Design Code
Part #
145X175X14 CRS1 R
BDI #
1242344
Details
136.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/145X175X14-CRS1-R/p/1242344
Your Price
$ 136.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.255
EAN
0085311038447
Product Group - BDI
S02250
Generic Design Code
C_R_CRS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.562
Long Description
145MM Shaft Dia; 175MM Housing Bore; 14MM Nominal Width; Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS1 Seal Design Code
Actual Width
0.551 Inch | 14 Millimeter
Housing Bore
6.89 Inch | 175 Millimeter
Shaft Diameter
5.709 Inch | 145 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh