

DICHTOMATIK
DICHTOMATIK
148X170X14.5VSF
DICHTOMATIK DICHTOMATIK
Description
148X170X14.5VSF LIP SHAFT SEAL ; POR VITON SGL MTO
148MM Shaft Dia; 170MM Housing Bore; 14.5MM Nominal Width; Viton Lip; Solid Seal; 14.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SF Seal Design Code
Part #
148X170X14.5VSF
BDI #
900889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/148X170X14-5VSF/p/900889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.163
Product Group - BDI
S02250
Generic Design Code
TSM_SF
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SF
Other Features
Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
148X170X14.5VSF
Weight / LBS
0.5
Long Description
148MM Shaft Dia; 170MM Housing Bore; 14.5MM Nominal Width; Viton Lip; Solid Seal; 14.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SF Seal Design Code
Nominal Width
0.571 Inch | 14.5 Millimeter
Actual Width
0.571 Inch | 14.5 Millimeter
Housing Bore
6.693 Inch | 170 Millimeter
Shaft Diameter
5.827 Inch | 148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh