JOHNS MANVILLE
JOHNS MANVILLE
15070 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
15070 H5L16 SOLID SEAL ; NON RETURNABLE
4-9/16" Shaft Dia; 5-3/4" Housing Bore; 9/16" Nominal Width; Viton Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Part #
15070 H5L16
BDI #
18223603
Details
505.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/15070-H5L16/p/18223603
Your Price
$ 505.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.24
EAN
0827834065421
Product Group - BDI
S02250
Generic Design Code
J/M_LPD-W
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD-W
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
15070 H5L16
Weight / LBS
0.5203
Long Description
4-9/16" Shaft Dia; 5-3/4" Housing Bore; 9/16" Nominal Width; Viton Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-W Seal Design Code
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
5.75 Inch | 146.05 Millimeter
Shaft Diameter
4.563 Inch | 115.9 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh