

DICHTOMATIK
DICHTOMATIK
15X25.5X4.6VSCW12
DICHTOMATIK DICHTOMATIK
Description
15X25.5X4.6VSCW12 LIP SHAFT SEAL ; POR
15MM Shaft Dia; 25.5MM Housing Bore; 4.6MM Nominal Width; Viton Lip; Solid Seal; 4.6MM Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Part #
15X25.5X4.6VSCW12
BDI #
897864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/15X25-5X4-6VSCW12/p/897864
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure | Bi-Directional Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
15X25.5X4.6VSCW12
Long Description
15MM Shaft Dia; 25.5MM Housing Bore; 4.6MM Nominal Width; Viton Lip; Solid Seal; 4.6MM Actual Width; Yes Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Nominal Width
0.181 Inch | 4.6 Millimeter
Shaft Diameter
0.591 Inch | 15 Millimeter
Housing Bore
1.004 Inch | 25.5 Millimeter
Actual Width
0.181 Inch | 4.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh