https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TBX-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTh8aW1hZ2UvanBlZ3xhR0l4TDJoak55OHhNRFF3TkRJMU5ESTROVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRbGhmTWw5WFUxOHpNREI0TXpBd0xtcHdad3wyZTA0ZTYzNDdiODI5NDUyN2U2YmY2ZmVlMWEwZDZjNWM5YzgyZjU5ZDM0YmEwYWVjOTI5MTYxYzBjNGZlODNj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TBX-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTh8aW1hZ2UvanBlZ3xhR0l4TDJoak55OHhNRFF3TkRJMU5ESTROVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRbGhmTWw5WFUxOHpNREI0TXpBd0xtcHdad3wyZTA0ZTYzNDdiODI5NDUyN2U2YmY2ZmVlMWEwZDZjNWM5YzgyZjU5ZDM0YmEwYWVjOTI5MTYxYzBjNGZlODNj
DICHTOMATIK
DICHTOMATIK
16.5X31X7TBR
DICHTOMATIK DICHTOMATIK
Description
16.5X31X7TBR LIP SHAFT SEAL ; MTO NITRILE DBL SPRING
16.5MM Shaft Dia; 31MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBR Seal Design Code
Part #
75005910
BDI #
885753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Sealing-Devices/Oil-Seals/16-5X31X7TBR/p/885753
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
Product Group - BDI
S02250
Generic Design Code
TSM_TBR
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TBR
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
16.5MM Shaft Dia; 31MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TBR Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
0.65 Inch | 16.5 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

