

DICHTOMATIK
DICHTOMATIK
170X190X8.8TC
DICHTOMATIK DICHTOMATIK
Description
170X190X8.8TC LIP SHAFT SEAL ; POR MTO NITRILE DBL SPRING RUBBERIZED
170MM Shaft Dia; 190MM Housing Bore; 8.8MM Nominal Width; Nitrile Lip; Solid Seal; 8.8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
170X190X8.8TC
BDI #
880650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/170X190X8-8TC/p/880650
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.092
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.8
Long Description
170MM Shaft Dia; 190MM Housing Bore; 8.8MM Nominal Width; Nitrile Lip; Solid Seal; 8.8MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
6.693 Inch | 170 Millimeter
Housing Bore
7.48 Inch | 190 Millimeter
Nominal Width
0.346 Inch | 8.8 Millimeter
Actual Width
0.346 Inch | 8.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh