SKF
SKF
170X200X16 HS8 V
SKF SKF
Description
CRSEAL 170X200X16 HS8 V SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 170MM Shaft Dia; 200MM Housing Bore; 16MM Nominal Width; Viton Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
170X200X16 HS8 V
BDI #
1244019
Details
1262.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/170X200X16-HS8-V/p/1244019
Your Price
$ 1,262.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.77
EAN
0085311166850
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.463
Long Description
Lip Seal; 170MM Shaft Dia; 200MM Housing Bore; 16MM Nominal Width; Viton Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Actual Width
0.63 Inch | 16 Millimeter
Housing Bore
7.874 Inch | 200 Millimeter
Shaft Diameter
6.693 Inch | 170 Millimeter
Nominal Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh