DICHTOMATIK
DICHTOMATIK
173422SP-BX
DICHTOMATIK DICHTOMATIK
Description
173422SP-BX LIP SHAFT SEAL
1-47/64" Shaft Dia; 2-21/64" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SP Seal Design Code
Part #
173422SP-BX
BDI #
902649
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/173422SP-BX/p/902649
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.021
EAN
0750886044918
Product Group - BDI
S02250
Generic Design Code
TSM_SP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
173422SP
Weight / LBS
0.03476
Long Description
1-47/64" Shaft Dia; 2-21/64" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SP Seal Design Code
Shaft Diameter
1.734 Inch | 44.044 Millimeter
Actual Width
0.27 Inch | 6.858 Millimeter
Housing Bore
2.328 Inch | 59.131 Millimeter
Nominal Width
0.27 Inch | 6.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh