Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

175X200X10VSF https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-SF-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NTl8aW1hZ2UvanBlZ3xhRE13TDJneU5DOHhNREk1TXpNNU5EZ3dNRFkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVRSbDh4WHpNd01IZ3pNREF1YW5Cbnw3Njc3YTRkZDIyM2VlMWYyNmQxMzAxMWRjOTJlNGQxMDk0MTI4Y2IwZmNjNjgwZjYxMTVmZTEzYmI0MjgxOTU5
900919 Oil Seals 

DICHTOMATIK DICHTOMATIK

175X200X10VSF

Description

175X200X10VSF LIP SHAFT SEAL ; POR VITON SGL MTO

175MM Shaft Dia; 200MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SF Seal Design Code

Part #

175X200X10VSF

BDI #
900919

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.153
Product Group - BDI
S02250
Generic Design Code
TSM_SF
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SF
Other Features
Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
175X200X10VSF
Weight / LBS
0.85
Long Description
175MM Shaft Dia; 200MM Housing Bore; 10MM Nominal Width; Viton Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; SF Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Housing Bore
7.874 Inch | 200 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
6.89 Inch | 175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh