

SKF
SKF
17802 / 1.781X2.126X0.25 HM14 R
SKF SKF
Description
CRSEAL 17802 / 1.781X2.126X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1-25/32" Shaft Dia; 2-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; HM14 Seal Design Code
Part #
17802
BDI #
1244405
Details
51.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17802-1-781X2-126X0-25-HM14-R/p/1244405
Your Price
$ 51.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311019354
Product Group - BDI
S02250
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.071
Long Description
Lip Seal; 1-25/32" Shaft Dia; 2-1/8" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; HM14 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.126 Inch | 54 Millimeter
Shaft Diameter
1.781 Inch | 45.237 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh