DICHTOMATIK
DICHTOMATIK
185213TM-BX
DICHTOMATIK DICHTOMATIK
Description
185213TM-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
1.85" Shaft Dia; 2-1/8" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TM Seal Design Code
Part #
185213TM-BX
BDI #
885228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/185213TM-BX/p/885228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.013
EAN
0750886222521
Product Group - BDI
S02250
Generic Design Code
TSM_TM
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TM
Other Features
Fully Rubberized Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1.85" Shaft Dia; 2-1/8" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TM Seal Design Code
Actual Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
1.85 Inch | 46.99 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh