DICHTOMATIK
DICHTOMATIK
185274OUCY-BX
DICHTOMATIK DICHTOMATIK
Description
185274OUCY-BX LIP SHAFT SEAL
1.873" Shaft Dia; 2-3/4" Housing Bore; 0.393" Nominal Width; Nitrile Lip; Solid Seal; 0.393" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OUCY Seal Design Code
Part #
185274OUCY-BX
BDI #
902713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/185274OUCY-BX/p/902713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.043
EAN
0750886050018
Product Group - BDI
S02250
Generic Design Code
TSM_OUCY
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
OUCY
Other Features
External Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.0924
Long Description
1.873" Shaft Dia; 2-3/4" Housing Bore; 0.393" Nominal Width; Nitrile Lip; Solid Seal; 0.393" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; OUCY Seal Design Code
Actual Width
0.393 Inch | 9.982 Millimeter
Shaft Diameter
1.873 Inch | 47.574 Millimeter
Nominal Width
0.393 Inch | 9.982 Millimeter
Housing Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


