

SKF
SKF
19573 / 1.96X2.75X0.433 SLA1 T
SKF SKF
Description
19573
1-31/32" Shaft Dia; 2.756" Housing Bore; 0.433" Nominal Width; PTFE Lip; Solid Seal; 0.433" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Part #
19573
BDI #
22778844
Details
54.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19573-1-96X2-75X0-433-SLA1-T/p/22778844
Your Price
$ 54.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.06
EAN
0085311396202
Product Group - BDI
S02250
Generic Design Code
C_R_SLA1
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SLA1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
19573
Weight / LBS
0.133
Long Description
1-31/32" Shaft Dia; 2.756" Housing Bore; 0.433" Nominal Width; PTFE Lip; Solid Seal; 0.433" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Actual Width
0.433 Inch | 10.998 Millimeter
Housing Bore
2.756 Inch | 70.002 Millimeter
Nominal Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh