JOHNS MANVILLE
JOHNS MANVILLE
2062 7086
JOHNS MANVILLE JOHNS MANVILLE
Description
2062 7086 SPLIT SEAL ; NBR 20.625 22.125 .625 NON RETURNABLE
20-5/8" Shaft Dia; 22-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
2062 7086
BDI #
19060880
Details
2396.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2062-7086/p/19060880
Your Price
$ 2,396.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.03
EAN
0827834439123
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2062 7086
Weight / LBS
2.2795
Long Description
20-5/8" Shaft Dia; 22-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Split Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
22.125 Inch | 561.975 Millimeter
Shaft Diameter
20.625 Inch | 523.875 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh