DICHTOMATIK
DICHTOMATIK
20X36X8VTF-BX
DICHTOMATIK DICHTOMATIK
Description
20X36X8VTF-BX LIP SHAFT SEAL ; VITON DBL SPRING
20MM Shaft Dia; 36MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; TF Seal Design Code
Part #
20X36X8VTF-BX
BDI #
900231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/20X36X8VTF-BX/p/900231
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.013
EAN
0750886245858
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA78
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
20X36X8VTF
Weight / LBS
0.028
Long Description
20MM Shaft Dia; 36MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; TF Seal Design Code
Shaft Diameter
0.787 Inch | 20 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Housing Bore
1.417 Inch | 36 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh