https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-113-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2N3xpbWFnZS9qcGVnfGFHWmtMMmc0TWk4eE1EYzNNRFF3TURJeE5UQTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE1UTmZNVjh6TURCNE16QXdMbXB3Wnd8MjNkNDM1ZWRjYTZhOGIzMmI5MDZmYmMyNzVlN2UwZTg0YWFmMTEzMWI3YjZiYzA1YmFiZmFhZWY5ZWUzOWNjMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-113-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg2N3xpbWFnZS9qcGVnfGFHWmtMMmc0TWk4eE1EYzNNRFF3TURJeE5UQTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE1UTmZNVjh6TURCNE16QXdMbXB3Wnd8MjNkNDM1ZWRjYTZhOGIzMmI5MDZmYmMyNzVlN2UwZTg0YWFmMTEzMWI3YjZiYzA1YmFiZmFhZWY5ZWUzOWNjMw
GARLOCK
GARLOCK
21012-4561
GARLOCK GARLOCK
Description
113X4561 N OIL SEAL ; 7.125"IDX8.125"OD
7-1/8" Shaft Dia; 8-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 113 Seal Design Code
Part #
21012-4561
BDI #
364546
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21012-4561/p/364546
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.352
EAN
0717744000530
Product Group - BDI
S02250
Generic Design Code
GAR_113
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
113
Other Features
Assembled | External Lip | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
113X4561 MILL-RIGHT N CRS 7.125"ID 8.125"OD .500"
Manufacturer Internal Number
21012-4561
Weight / LBS
0.776
Long Description
7-1/8" Shaft Dia; 8-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 113 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8.125 Inch | 206.375 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
7.125 Inch | 180.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

