

GARLOCK
GARLOCK
21695-0490
GARLOCK GARLOCK
Description
63X0490 MILL RIGHT V CRS ; 1.312IN ID 2.125IN OD
1-5/16" Shaft Dia; 2-1/8" Housing Bore; 3/8" Nominal Width; Mill-Right V Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Part #
21695-0490
BDI #
368853
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/21695-0490/p/368853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
EAN
0717744207076
Product Group - BDI
S02250
Generic Design Code
GAR_63
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0490 MILL-RIGHT V CRS 1.312"ID 2.125"OD .375"TH
Manufacturer Internal Number
21695-0490
Weight / LBS
0.09
Long Description
1-5/16" Shaft Dia; 2-1/8" Housing Bore; 3/8" Nominal Width; Mill-Right V Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.312 Inch | 33.325 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh