

GARLOCK
GARLOCK
21702-5773
GARLOCK GARLOCK
Description
62X5773 PTFE OIL SEAL ; 11.5"IDX13"OD
11-1/2" Shaft Dia; 13" Housing Bore; 13/16" Nominal Width; PTFE Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
21702-5773
BDI #
369739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21702-5773/p/369739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.188
EAN
0717744180768
Product Group - BDI
S02250
Generic Design Code
GAR_62
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Other Features
Specialty | Assembled | Low Speed Service | With Inner Case | Excellent Chemical Resistance
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
62X5773 10%CARBON FILLED PTFE CRS 11.500"ID 13.000
Manufacturer Internal Number
21702-5773
Weight / LBS
0.415
Long Description
11-1/2" Shaft Dia; 13" Housing Bore; 13/16" Nominal Width; PTFE Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Nominal Width
0.813 Inch | 20.65 Millimeter
Shaft Diameter
11.5 Inch | 292.1 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter
Housing Bore
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh