

GARLOCK
GARLOCK
21823-0051
GARLOCK GARLOCK
Description
21823-0051
1/2" Shaft Dia; 1-1/8" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Part #
21823-0051
BDI #
369992
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/21823-0051/p/369992
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.01
EAN
0717744027216
Product Group - BDI
S02250
Generic Design Code
GAR_68
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
68
Other Features
Assembled | General Purpose | Heavy Duty Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
68X0051 MILL-RIGHT N CRS .500"ID 1.125"OD .313"THK
Manufacturer Internal Number
21823-0051
Weight / LBS
0.021
Long Description
1/2" Shaft Dia; 1-1/8" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Housing Bore
1.125 Inch | 28.575 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh