SKF
SKF
22415 / 2.24X3.189X0.449 HMSA1 R
SKF SKF
Description
CRSEAL 22415 / 2.24X3.189X0.449 HMSA1 R ; NON-RETURNABLE DBL LIP SEAL
2.24" Shaft Dia; 3-3/16" Housing Bore; 0.449" Nominal Width; Nitrile Lip; Solid Seal; 0.449" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Part #
22415
BDI #
1246892
Details
50.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/22415-2-24X3-189X0-449-HMSA1-R/p/1246892
Your Price
$ 50.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.06
EAN
0085311414241
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
22415
Weight / LBS
0.147
Long Description
2.24" Shaft Dia; 3-3/16" Housing Bore; 0.449" Nominal Width; Nitrile Lip; Solid Seal; 0.449" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Shaft Diameter
2.24 Inch | 56.896 Millimeter
Housing Bore
3.189 Inch | 81.001 Millimeter
Nominal Width
0.449 Inch | 11.405 Millimeter
Actual Width
0.449 Inch | 11.405 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh