Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

225 X 250 X 13 MM https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CON-824N-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MDF8aW1hZ2UvanBlZ3xhR0psTDJoak15ODVOak13TURZME16RXlNelV3TG1wd1p3fGY0ZGYxZmUwZGM4N2IyNjM3NmFmOTc3MWFkMjdmZGJmYmQ4YTBlNWEyODBiNzE0MWE4NGQ3OWIyMjQ3ZDFiMTI
213455 Oil Seals 

CONSOLIDATED BEARING CONSOLIDATED BEARING

225 X 250 X 13 MM

Description

225 X 250 X 13 MM OIL SEAL ; NON RETURNABLE

225MM Shaft Dia; 250MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 824N Seal Design Code

Part #

225 X 250 X 13 MM

BDI #
213455

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.313
EAN
0644075213264
Product Group - BDI
S02250
Generic Design Code
CON_824N
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
824N
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
225 X 250 X 13 MM
Weight / LBS
0.688
Long Description
225MM Shaft Dia; 250MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 824N Seal Design Code
Nominal Width
0.512 Inch | 13 Millimeter
Shaft Diameter
8.858 Inch | 225 Millimeter
Actual Width
0.512 Inch | 13 Millimeter
Housing Bore
9.843 Inch | 250 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh