

GARLOCK
GARLOCK
22503-1877
GARLOCK GARLOCK
Description
22503-1877
38" Shaft Dia; 40" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Part #
22503-1877
BDI #
370451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/22503-1877/p/370451
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.13
EAN
0717744164737
Product Group - BDI
S02250
Generic Design Code
C_R_HDLA
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64G1-L
Other Features
Large | Assembled | Severe Service | With Inner Case | Heavy Duty Case | Gylon Excluder Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64G1X1877 MILL-RIGHT N CRS 38.000"ID 40.000"OD 1.
Manufacturer Internal Number
22503-1877
Weight / LBS
20.11
Long Description
38" Shaft Dia; 40" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64G1-L Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
40 Inch | 1,016 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
38 Inch | 965.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh