https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM18-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NzR8aW1hZ2UvanBlZ3xhRFJqTDJoaVpDOHhNRFUxTnpRek1qWXlOekl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVGhmTVY5T1UxOHpNREI0TXpBd0xtcHdad3wxMWJlZDIyYzdkNTI1NzJlYzAxNmIyMTIwMzQxY2M5OWZkOThmYTcwOGJhZmNmZjFjYjk0ZDNlZDQ1YjRjZTFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM18-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NzR8aW1hZ2UvanBlZ3xhRFJqTDJoaVpDOHhNRFUxTnpRek1qWXlOekl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVGhmTVY5T1UxOHpNREI0TXpBd0xtcHdad3wxMWJlZDIyYzdkNTI1NzJlYzAxNmIyMTIwMzQxY2M5OWZkOThmYTcwOGJhZmNmZjFjYjk0ZDNlZDQ1YjRjZTFi
DICHTOMATIK
DICHTOMATIK
228313VHY-BX
DICHTOMATIK DICHTOMATIK
Description
228313VHY-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
2-9/32" Shaft Dia; 3.154" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VHY Seal Design Code
Part #
228313VHY-BX
BDI #
896806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/228313VHY-BX/p/896806
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.039
EAN
0750886064800
Product Group - BDI
S02250
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VHY
Other Features
Reverse Case Style | Indented Back Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
2-9/32" Shaft Dia; 3.154" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VHY Seal Design Code
Housing Bore
3.154 Inch | 80.112 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.281 Inch | 57.937 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

